Skip Content

 
Socket Extension close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Socket Extension

KLEIN TOOLS


Technical Specs

  • ItemSocket Extension 
BrandKLEIN TOOLS 
Drive Size
Please Select
Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Drive Size
Size
Overall Length
Availability
Price
Qty
65721
3/8"
3/8" Driver Extension
1-1/2"

$5.31 / each

Socket Extension,3/8 x 1-1/2 In
Catalog Page #  NA

Price: $5.31 / each

Technical Specs

  • ItemSocket Extension
  • Drive Size3/8"
  • Size3/8" Driver Extension
  • Overall Length1-1/2"
65723
3/8"
3/8" Driver Extension
6"

$9.95 / each

Socket Extension,3/8 x 6 In,Steel
Catalog Page #  NA

Price: $9.95 / each

Technical Specs

  • ItemSocket Extension
  • Drive Size3/8"
  • Size3/8" Driver Extension
  • Overall Length6"
65821
1/2"
5"

$8.29 / each

Socket Wrench Extension,1/2 In.,5 In. L
Catalog Page #  NA

Price: $8.29 / each

Technical Specs

  • ItemSocket Extension
  • Drive Size1/2"
  • Overall Length5"