Skip Content

 
Double Face Sledge Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Face Sledge Hammer

Technical Specs

  • Item Double Face Sledge Hammer 
  • Head Material Brass 
  • Handle Material Fiberglass and Rubber 
  • Handle Design Nonslip Grip 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Weight
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Head Weight
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
7HBRFRH10
10 lb.
36"

$483.00 / each

Enter location to check availability
Catalog Page #  NA

Price $483.00 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Brass
  • Head Weight 10 lb.
  • Overall Length 36"
  • Handle Material Fiberglass and Rubber
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
7HBRFRH14
14 lb.
36"

$609.50 / each

Enter location to check availability
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Brass
  • Head Weight 14 lb.
  • Overall Length 36"
  • Handle Material Fiberglass and Rubber
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
7HBRFRH04
4 lb.
16"

$210.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $210.90 / each

Price $222.00 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Brass
  • Head Weight 4 lb.
  • Overall Length 16"
  • Handle Material Fiberglass and Rubber
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
7HBRFRH07
7 lb.
32"

$350.75 / each

Enter location to check availability
Catalog Page #  NA

Price $350.75 / each

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Brass
  • Head Weight 7 lb.
  • Overall Length 32"
  • Handle Material Fiberglass and Rubber
  • Handle Design Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More