Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver

Technical Specs

  • Item Screwdriver 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Handle Material
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
74 Products
Compare /
Item #
Mfr.
Model #
Handle Material
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
P12
Acetate
Phillips/Crosspoint
Phillips
#0
2-1/2"

$10.56 / each

Enter location to check availability
Catalog Page #  NA

Price $10.56 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #0
  • Shank Length 2-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
P18
Acetate
Phillips/Crosspoint
Phillips
#1
8"

$14.56 / each

Enter location to check availability
Catalog Page #  NA

Price $14.56 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
P212
Acetate
Phillips/Crosspoint
Phillips
#2
12"

$17.68 / each

Enter location to check availability
Catalog Page #  NA

Price $17.68 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
P202
Acetate
Phillips/Crosspoint
Phillips
#2
20"

$38.35 / each

Enter location to check availability
Catalog Page #  NA

Price $38.35 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 20"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BD122
Acetate
Phillips/Crosspoint
Phillips
#2
4"

$13.66 / each

Enter location to check availability
Catalog Page #  NA

Price $13.66 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
P28
Acetate
Phillips/Crosspoint
Phillips
#2
8"

$15.87 / each

Enter location to check availability
Catalog Page #  NA

Price $15.87 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A116-2
Acetate
Slotted
Cabinet Tip
3/32"
2"

$8.36 / each

Enter location to check availability
Catalog Page #  NA

Price $8.36 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/32"
  • Shank Length 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A116-4
Acetate
Slotted
Cabinet Tip
3/32"
4"

$8.99 / each

Enter location to check availability
Catalog Page #  NA

Price $8.99 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/32"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A130-2
Acetate
Slotted
Cabinet Tip
1/8"
2"

$8.48 / each

Enter location to check availability
Catalog Page #  NA

Price $8.48 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A130-3
Acetate
Slotted
Cabinet Tip
1/8"
3"

$8.64 / each

Enter location to check availability
Catalog Page #  NA

Price $8.64 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A216-4
Acetate
Slotted
Cabinet Tip
1/8"
4"

$9.19 / each

Enter location to check availability
Catalog Page #  NA

Price $9.19 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A216-6
Acetate
Slotted
Cabinet Tip
1/8"
6"

$10.19 / each

Enter location to check availability
Catalog Page #  NA

Price $10.19 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A216-8
Acetate
Slotted
Cabinet Tip
1/8"
8"

$11.98 / each

Enter location to check availability
Catalog Page #  NA

Price $11.98 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A316-4
Acetate
Slotted
Cabinet Tip
3/16"
4"

$12.24 / each

Enter location to check availability
Catalog Page #  NA

Price $12.24 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A316-6
Acetate
Slotted
Cabinet Tip
3/16"
6"

$12.79 / each

Enter location to check availability
Catalog Page #  NA

Price $12.79 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
A316-8
Acetate
Slotted
Cabinet Tip
3/16"
8"

$14.56 / each

Enter location to check availability
Catalog Page #  NA

Price $14.56 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
C718
Acetate
Slotted
Keystone Slotted
3/8"
18"

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 18"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
604-3
Acetate with Rubber Grip
Phillips/Crosspoint
Phillips
#0
3"

$9.48 / each

Enter location to check availability
Catalog Page #  1017 

Price $9.48 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #0
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
603-3
Acetate with Rubber Grip
Phillips/Crosspoint
Phillips
#1
3"

$10.54 / each

Enter location to check availability
Catalog Page #  1017 

Price $10.54 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
603-10
Acetate with Rubber Grip
Phillips/Crosspoint
Phillips
#2
10"

$14.14 / each

Enter location to check availability
Catalog Page #  1017 

Price $14.14 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
603-1
Acetate with Rubber Grip
Phillips/Crosspoint
Phillips
#2
1-1/2"

$10.54 / each

Enter location to check availability
Catalog Page #  1017 

Price $10.54 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
603-4
Acetate with Rubber Grip
Phillips/Crosspoint
Phillips
#2
4"

$11.11 / each

Enter location to check availability
Catalog Page #  1017 

Price $11.11 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
603-7
Acetate with Rubber Grip
Phillips/Crosspoint
Phillips
#2
7"

$15.56 / each

Enter location to check availability
Catalog Page #  1017 

Price $15.56 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
603-6
Acetate with Rubber Grip
Phillips/Crosspoint
Phillips
#3
6"

$19.11 / each

Enter location to check availability
Catalog Page #  1017 

Price $19.11 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #3
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
607-3
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/32"
3"

$9.48 / each

Enter location to check availability
Catalog Page #  1017 

Price $9.48 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/32"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
607-4
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/32"
4"

$11.60 / each

Enter location to check availability
Catalog Page #  NA

Price $11.60 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/32"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
608-10
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/8"
10"

$16.45 / each

Enter location to check availability
Catalog Page #  NA

Price $16.45 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
608-2
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/8"
2"

$8.08 / each

Enter location to check availability
Catalog Page #  1017 

Price $8.08 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
608-3
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/8"
3"

$11.15 / each

Enter location to check availability
Catalog Page #  NA

Price $11.15 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
608-4
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/8"
4"

$11.22 / each

Enter location to check availability
Catalog Page #  NA

Price $11.22 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
612-4
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/8"
4"

$12.80 / each

Enter location to check availability
Catalog Page #  NA

Price $12.80 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
608-8
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/8"
8"

$11.11 / each

Enter location to check availability
Catalog Page #  NA

Price $11.11 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
621-10
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
10"

$25.70 / each

Enter location to check availability
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
601-10
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
10"

$14.14 / each

Enter location to check availability
Catalog Page #  NA

Price $14.14 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
601-3
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
3"

$10.10 / each

Enter location to check availability
Catalog Page #  1017 

Price $10.10 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
620-3
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
3"

$20.00 / each

Enter location to check availability
Catalog Page #  NA

Price $20.00 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
601-4
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
4"

$10.10 / each

Enter location to check availability
Catalog Page #  1017 

Price $10.10 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
601-6
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
6"

$13.36 / each

Enter location to check availability
Catalog Page #  NA

Price $13.36 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
621-6
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
6"

$21.68 / each

Enter location to check availability
Catalog Page #  NA

Price $21.68 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
621-8
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
8"

$23.34 / each

Enter location to check availability
Catalog Page #  NA

Price $23.34 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
601-8
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/16"
8"

$12.12 / each

Enter location to check availability
Catalog Page #  1017 

Price $12.12 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
605-10
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/4"
10"

$16.16 / each

Enter location to check availability
Catalog Page #  1017 

Price $16.16 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/4"
  • Shank Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
620-4
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/4"
4"

$21.85 / each

Enter location to check availability
Catalog Page #  NA

Price $21.85 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/4"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
605-4
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/4"
4"

$14.15 / each

Enter location to check availability
Catalog Page #  1017 

Price $14.15 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/4"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
605-6
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/4"
6"

$15.82 / each

Enter location to check availability
Catalog Page #  1017 

Price $15.82 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/4"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
605-8
Acetate with Rubber Grip
Slotted
Cabinet Tip
1/4"
8"

$17.93 / each

Enter location to check availability
Catalog Page #  1017 

Price $17.93 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 1/4"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
600-1
Acetate with Rubber Grip
Slotted
Cabinet Tip
5/16"
1-1/2"

$9.48 / each

Enter location to check availability
Catalog Page #  1017 

Price $9.48 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 5/16"
  • Shank Length 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
620-6
Acetate with Rubber Grip
Slotted
Cabinet Tip
5/16"
6"

$24.96 / each

Enter location to check availability
Catalog Page #  NA

Price $24.96 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 5/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
620-8
Acetate with Rubber Grip
Slotted
Cabinet Tip
3/8"
8"

$34.15 / each

Enter location to check availability
Catalog Page #  NA

Price $34.15 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/8"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
606-2
Acetate with Rubber Grip
Slotted
Keystone Slotted
1/16"
2"

$8.80 / each

Enter location to check availability
Catalog Page #  1017 

Price $8.80 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/16"
  • Shank Length 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
602-3
Acetate with Rubber Grip
Slotted
Keystone Slotted
1/4"
3"

$15.20 / each

Enter location to check availability
Catalog Page #  NA

Price $15.20 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
600-4
Acetate with Rubber Grip
Slotted
Keystone Slotted
1/4"
4"

$13.69 / each

Enter location to check availability
Catalog Page #  1017 

Price $13.69 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
602-4
Acetate with Rubber Grip
Slotted
Keystone Slotted
1/4"
4"

$15.37 / each

Enter location to check availability
Catalog Page #  NA

Price $15.37 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
602-6
Acetate with Rubber Grip
Slotted
Keystone Slotted
5/16"
6"

$18.12 / each

Enter location to check availability
Catalog Page #  1017 

Price $18.12 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
600-6
Acetate with Rubber Grip
Slotted
Keystone Slotted
5/16"
6"

$19.27 / each

Enter location to check availability
Catalog Page #  1017 

Price $19.27 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
602-10
Acetate with Rubber Grip
Slotted
Keystone Slotted
3/8"
10"

$30.55 / each

Enter location to check availability
Catalog Page #  NA

Price $30.55 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
602-12
Acetate with Rubber Grip
Slotted
Keystone Slotted
3/8"
12"

$34.30 / each

Enter location to check availability
Catalog Page #  NA

Price $34.30 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
602-8
Acetate with Rubber Grip
Slotted
Keystone Slotted
3/8"
8"

$25.85 / each

Enter location to check availability
Catalog Page #  NA

Price $25.85 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
600-8
Acetate with Rubber Grip
Slotted
Keystone Slotted
3/8"
8"

$24.98 / each

Enter location to check availability
Catalog Page #  1017 

Price $24.98 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
600-12
Acetate with Rubber Grip
Slotted
Keystone Slotted
1/2"
12"

$27.45 / each

Enter location to check availability
Catalog Page #  1017 

Price $27.45 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate with Rubber Grip
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/2"
  • Shank Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More