Skip Content

 
Screw Holding Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw Holding Screwdriver


Technical Specs

  • ItemScrew Holding Screwdriver 
  • Handle MaterialSteel 
  • Tip Style GroupPhillips/Crosspoint 
  • Tip StylePhillips 
  • Tip Size#1, #3 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Shank Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Shank Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
K14
5"

$11.00 / each

Screw Starter,Phillips,#1-#3,5 In L
Catalog Page #  NA

Price $11.00 / each

Technical Specs

  • ItemScrew Holding Screwdriver
  • Handle MaterialSteel
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1, #3
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K19
9"

$15.83 / each

Screw Starter,Phillips,#1-#3,9 In L
Catalog Page #  NA

Price $15.83 / each

Technical Specs

  • ItemScrew Holding Screwdriver
  • Handle MaterialSteel
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1, #3
  • Shank Length9"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)