Skip Content

Pinch Bars,Scaling Bar,94-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pinch Bars, Scaling Bar, 94-1/2 In. L

Price $210.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24C194
  • Mfr. Model # 7SCTH2400
  • UNSPSC # 27112502
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEIN TOOLS® tubular scaling bar or pinch bar is used in the mining industry for prying overhanging rock. Aluminum tube body for light weight and less user fatigue. Hexagonal shape for increased control. Inserted steel ends are forged from tough carbon manganese steel. Heel offset to 40° angle for optimum levering. Heat treated.

View More

Technical Specs

  • Pry Bar Sub-Category Pinch Bars
  • Item Scaling Bar
  • Overall Length 94-1/2"
  • Overall Width 1-1/4"
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Dia. 1-1/4"
  • Material Aluminum
  • Color Gray
  • Features Heel Offset to 40 Degrees F Angle for Optimum Levering
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.