Skip Content

3/4, 1, 1-1/8" Ratcheting Linemans Wrench, Standard, SAE, Number of Points: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/4, 1, 1-1/8" Ratcheting Linemans Wrench, Standard, SAE, Number of Points: 4

Price $166.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 30301 (Change)

Go

Invalid Zip Code


FOREST PARK branch 041

  • Item # 15W153
  • Mfr. Model # KT151T
  • UNSPSC # 27111714
  • Catalog Page # N/A
  • Shipping Weight 2.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® ratcheting lineman's wrench works great for utility work. Its 3/4'' and 1'' x 1-18'' combination square socket works with the most common utility pole hardware, such as lag bolts, "C" clamps, and suspension bolts. A bolt-through design allows bolts to pass through the socket.

View More

Technical Specs

  • Item Ratcheting Linemans Wrench
  • Wrench Style Standard
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/4", 1", 1-1/8"
  • Number of Points 4
  • Overall Length 13"
  • Finish Black Oxide
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 0 Degrees
  • Flexible Head No
  • Min. Arc Swing 0 Degrees
  • Number of Geared Teeth 72
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.