Skip Content

PROBEplus Tone Tracing Probe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

PROBEplus Tone Tracing Probe

KLEIN TOOLS

Price: $104.75 / each

Please sign in or register to access lists

  • Item # 6LFX7
  • Mfr. Model # VDV500-060
  • UNSPSC # 43222814
  • Catalog Page # 453
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPROBEplus Tone Tracing Probe
  • DisplayLED
  • ApplicationLow Voltage Wire Tracing
  • For Use WithKlein Tone Generator VDV500-051
  • FeaturesTracer: Adjustable Volume. Non-Conductive Tip. Replaceable Tip. Integrated Generator Storage. Generator:Two Tone Styles. Tone Activated LED. Auto-Off After Approximately 30 Minutes. RJ Jack For Direct Connection To Phone Cables Or RJ Alligator Clip Set
  • Data Safe MonitorNo
  • Dialing MethodNone
  • Line Polarity IndicatorNo
  • WaterproofNo
  • StandardsCE & WEEE
  • Includes9V Battery and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.