Skip Content

Nibbler Cutting Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Nibbler Cutting Tool

Clearance Price $39.65 / each

Price $44.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DGX3
  • Mfr. Model # 76011B
  • UNSPSC # 27111521
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNibbler Tool
  • Steel Capacity (Gauge)18
  • FeaturesCuts soft sheet metal, plastic, soft copper and aluminum, and tubing
  • Tool Length (In.)5
  • Tool Weight (Lb.)0.35

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
18 gauge sheet metal and 1/16 inch soft metal but no mention of maximal thickness of plastic. Is the thickness adjustable? It looks like it might be but no details are provided. I'd like to nibble out plastic enclosures for electronic projects. The plastic cases are sometimes thicker then 1/16 inch. How useful is this tool for thicker plastic?
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about eburman is loaded.
Additional information about eburman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Klein Tools Nibbler Cutting Tool #2DGX3 would be able to handle plastic a little thicker than 1/16”.

Thank you for using Grainger Ask and Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1