Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver


Technical Specs

  • ItemMulti-Bit Screwdriver 
  • Primary ApplicationGeneral Purpose 
Driver Type
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Driver Type
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
32477
10-in-1
No
Quick Change
#1 and #2 Phillips, 1/4 and 3/16" Slotted, 5/16 and 1/4" Nut Driver, T10 & T15 Torx, and #1 and #2 Square
Cushion Grip
6
Double Ended
7-1/2"

$21.63 / each

Screwdriver,10 In 1
Catalog Page #  1119 

Price $21.63 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • Includes#1 and #2 Phillips, 1/4 and 3/16" Slotted, 5/16 and 1/4" Nut Driver, T10 & T15 Torx, and #1 and #2 Square
  • Handle DesignCushion Grip
  • Number of Pieces6
  • Bit StyleDouble Ended
  • Overall Length7-1/2"
32539
10-in-1
No
Quick Change
Nut Drivers 5/16" and 1/4", Hex 0.9, 1.3, 2, 2.5, 3, 4, 5mm
Folding Cushion Grip
10
Single and Double Ended
9-3/4"

$45.10 / each

Multi-Bit Screwdriver,10-in-1,Metric Hex
Catalog Page #  NA

Price $45.10 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesNut Drivers 5/16" and 1/4", Hex 0.9, 1.3, 2, 2.5, 3, 4, 5mm
  • Handle DesignFolding Cushion Grip
  • Number of Pieces10
  • Bit StyleSingle and Double Ended
  • Overall Length9-3/4"
32538
10-in-1
No
Quick Change
Nut Drivers 5/16" and 1/4", Std Hex 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16"
Folding Cushion Grip
10
Single and Double Ended
9-3/4"

$45.10 / each

Multi-Bit Screwdriver,10-in-1,Fractional
Catalog Page #  NA

Price $45.10 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesNut Drivers 5/16" and 1/4", Std Hex 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16"
  • Handle DesignFolding Cushion Grip
  • Number of Pieces10
  • Bit StyleSingle and Double Ended
  • Overall Length9-3/4"
32536
10-in-1
No
Quick Change
Nut Drivers 5/16" and 1/4", TORX(R) T6, T7, T8, T10, T15, T20, T25, T27
Folding Cushion Grip
10
Single and Double Ended
9-3/4"

$45.10 / each

Multi-Bit Screwdriver,10-in-1,10 Pc
Catalog Page #  NA

Price $45.10 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesNut Drivers 5/16" and 1/4", TORX(R) T6, T7, T8, T10, T15, T20, T25, T27
  • Handle DesignFolding Cushion Grip
  • Number of Pieces10
  • Bit StyleSingle and Double Ended
  • Overall Length9-3/4"
32537
10-in-1
No
Quick Change
Nut Drivers 5/16" and 1/4", Torx(R) Tamperproof T6, T7, T8, T10, T15, T20, T25, T27
Folding Cushion Grip
10
Single and Double Ended
9-3/4"

$36.00 / each

Multi-Bit Screwdriver,10-in-1,Tamprproof
Catalog Page #  NA

Price $36.00 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesNut Drivers 5/16" and 1/4", Torx(R) Tamperproof T6, T7, T8, T10, T15, T20, T25, T27
  • Handle DesignFolding Cushion Grip
  • Number of Pieces10
  • Bit StyleSingle and Double Ended
  • Overall Length9-3/4"
32557
10-in-1
No
Quick Change
Slotted 3/16" and 1/4", Phillips #1 and #2, Square Recess #1 and #2, Nut Drivers 5/16", 3/8", and 1/4", Hex Driver 3/8"
Cushion Grip
7
Single and Double Ended
7-15/16"

$25.50 / each

Multi-Bit Screwdriver,9-in-1,7 Pc
Catalog Page #  1119 

Price $25.50 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 3/16" and 1/4", Phillips #1 and #2, Square Recess #1 and #2, Nut Drivers 5/16", 3/8", and 1/4", Hex Driver 3/8"
  • Handle DesignCushion Grip
  • Number of Pieces7
  • Bit StyleSingle and Double Ended
  • Overall Length7-15/16"
32535
10-in-1
No
Quick Change
Slotted 3/16" and 1/4", Phillips #1 and #2, Square Recess #1 and #2, TORX(R) T10 and T15, Nut Drivers 5/16" and 1/4"
Folding Cushion Grip
10
Double Ended
9-3/4"

$42.35 / each

Multi-Bit Screwdriver,10-in-1,6 Pc
Catalog Page #  NA

Price $42.35 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 3/16" and 1/4", Phillips #1 and #2, Square Recess #1 and #2, TORX(R) T10 and T15, Nut Drivers 5/16" and 1/4"
  • Handle DesignFolding Cushion Grip
  • Number of Pieces10
  • Bit StyleDouble Ended
  • Overall Length9-3/4"
32558
10-in-1
Yes
Quick Change
Slotted 3/16" and 1/4", Phillips #1 and #2, Square Recess #1 and #2, Nut Drivers 5/16", 3/8", and 1/4", Hex Driver 3/8"
Cushion Grip
7
Single and Double Ended
8"

$35.30 / each

Multi-Bit Screwdriver,9-in-1,Ratchet,7Pc
Catalog Page #  1119 

Price $35.30 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingYes
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 3/16" and 1/4", Phillips #1 and #2, Square Recess #1 and #2, Nut Drivers 5/16", 3/8", and 1/4", Hex Driver 3/8"
  • Handle DesignCushion Grip
  • Number of Pieces7
  • Bit StyleSingle and Double Ended
  • Overall Length8"
32500
11-in-1
No
Quick Change
Phillips #1 and #2, Slotted 1/4 and 3/16", Square Recess #1 and #2, Torx #10 and #15, 3/8, 5/16, and 1/4" Nut Drivers
Cushion Grip
6
Double Ended
7-1/2"

$24.00 / each

Screwdriver/Nut Driver,11-In-1
Catalog Page #  1119 

Price $24.00 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type11-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesPhillips #1 and #2, Slotted 1/4 and 3/16", Square Recess #1 and #2, Torx #10 and #15, 3/8, 5/16, and 1/4" Nut Drivers
  • Handle DesignCushion Grip
  • Number of Pieces6
  • Bit StyleDouble Ended
  • Overall Length7-1/2"
32527
11-in-1
No
Slotted: 3/16", Phillips: #2, Hex: 1/4, 5/16", Square Recessed: #1, #2, Core Removal/Installation, Core Extractor
Cushion Grip
11
Single Ended
7"

$28.70 / each

Multi-Bit Screwdriver,11-In-1,7 in
Catalog Page #  1119 

Price $28.70 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type11-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • IncludesSlotted: 3/16", Phillips: #2, Hex: 1/4, 5/16", Square Recessed: #1, #2, Core Removal/Installation, Core Extractor
  • Handle DesignCushion Grip
  • Number of Pieces11
  • Bit StyleSingle Ended
  • Overall Length7"
32460
4-in-1
No
Quick Change
No. 1 Phillips, 3/16 Slotted, No. 2 Phillips, and 9/32 Slotted
Plastic
4
Double Ended
7-5/8"

$52.00 / each

Screwdriver,Four-in-One
Catalog Page #  NA

Price $52.00 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type4-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesNo. 1 Phillips, 3/16 Slotted, No. 2 Phillips, and 9/32 Slotted
  • Handle DesignPlastic
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length7-5/8"
32476
5-in-1
No
Quick Change
#1 and #2 Phillips, 9/32, 3/16, and 5/16" Nut Driver
Cushion Grip
3
Double Ended
7-1/2"

$15.00 / each

Screwdriver,5 In 1
Catalog Page #  1119 

Price $15.00 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type5-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • Includes#1 and #2 Phillips, 9/32, 3/16, and 5/16" Nut Driver
  • Handle DesignCushion Grip
  • Number of Pieces3
  • Bit StyleDouble Ended
  • Overall Length7-1/2"
STUBBY MULTI-BIT SCRDRV SQUARE RECESS
6-in-1
No
Quick Change
#1 Square Recess, #2 Square Recess, 3/16'' (5 mm) Slotted, #2 Phillips, 1/4'' (6 mm) and 5/16'' (8 mm) Nut Drivers, Valve Core Removal/Installation Extractor
Cushion Grip
6
Single Ended
3-1/4"

$17.82 / each

Multi-Bit Screwdriver,6-in-1,3-1/4 In.
Catalog Page #  1119 

Price $17.82 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • Includes#1 Square Recess, #2 Square Recess, 3/16'' (5 mm) Slotted, #2 Phillips, 1/4'' (6 mm) and 5/16'' (8 mm) Nut Drivers, Valve Core Removal/Installation Extractor
  • Handle DesignCushion Grip
  • Number of Pieces6
  • Bit StyleSingle Ended
  • Overall Length3-1/4"
32561
6-in-1
No
Quick Change
Slotted 3/16" and 1/4", Phillips #1 and #2, Nut Drivers 5/16" and 1/4"
Cushion Grip
4
Double Ended
3-1/4"

$17.73 / each

Multi-Bit Screwdriver,6-in-1,Stubby,4 Pc
Catalog Page #  1119 

Price $17.73 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 3/16" and 1/4", Phillips #1 and #2, Nut Drivers 5/16" and 1/4"
  • Handle DesignCushion Grip
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length3-1/4"
32559
6-in-1
No
Quick Change
Slotted 3/16" and 1/4", Phillips #1 and #2, Nut Drivers 5/16" and 1/4"
Cushion Grip
4
Double Ended
9-1/8"

$20.94 / each

Multi-Bit Screwdriver,6-in-1,Extend,4 Pc
Catalog Page #  1119 

Price $20.94 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 3/16" and 1/4", Phillips #1 and #2, Nut Drivers 5/16" and 1/4"
  • Handle DesignCushion Grip
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length9-1/8"
32560
6-in-1
No
Quick Change
Slotted 1/4", Phillips #2, Square Recess #1 and #2, Nut Drivers 5/16" and 1/4"
Cushion Grip
4
Double Ended
9-1/8"

$24.53 / each

Multi-Bit Screwdriver,6-in-1,Extend,5 Pc
Catalog Page #  1119 

Price $24.53 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 1/4", Phillips #2, Square Recess #1 and #2, Nut Drivers 5/16" and 1/4"
  • Handle DesignCushion Grip
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length9-1/8"