Skip Content

 
Mini-Magnet Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini-Magnet Level

Technical Specs

  • Item Torpedo Level 
  • Frame Material Aluminum 
  • Magnetic/Nonmagnetic Magnetic 
  • Number of Plumb Vials
Length
Please Select
Top Read
Please Select
Total Number of Vials
Please Select
Number of Level Vials
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Top Read
Total Number of Vials
Number of Level Vials
Price
Qty
Please use Qty box to add item(s) to cart.
9317RE
2-1/2"
No
1
0

$24.48 / each

Enter location to check availability
Catalog Page #  1072 

Price $24.48 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 2-1/2"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 1
  • Number of Plumb Vials 1
  • Number of Level Vials 0
9330RE
9"
Yes
3
1

$77.35 / each

Enter location to check availability
Catalog Page #  1072 

Price $77.35 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
931-9RE
9"
Yes
3
1

$42.90 / each

Enter location to check availability
Catalog Page #  NA

Price $42.90 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
930-9
9"
Yes
3
1

$30.95 / each

Enter location to check availability
Catalog Page #  1103 

Price $30.95 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms