Skip Content

Aluminum Level,Torpedo,9 Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Aluminum Level, Torpedo, 9 Overall

KLEIN TOOLS

Price: $27.10 / each

Please sign in or register to access lists

  • Item # 2DGX9
  • Mfr. Model # 930-9
  • UNSPSC # 27111802
  • Catalog Page # 1177
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemMagnetic Torpedo Level
  • MaterialDie Cast Aluminum
  • Length9"
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials1
  • Number of 45 Degree Vials1
  • Vial TypePlumb, Level and 45 Degrees
  • Vial MaterialHigh Impact Acrylic
  • Number of Magnets1
  • Magnet TypeMagnetized Strip
  • ColorBlue and Silver
  • FinishDie Cast Aluminum Frame
  • CharacteristicsMachined edge for accurate readings; handy v grooved edge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.