Skip Content

Large End Has 29/32" and 1- 3/32" Openings, Small End Has 5/8" and 13/16" Openings Lineman's Wrench, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Large End Has 29/32" and 1- 3/32" Openings, Small End Has 5/8" and 13/16" Openings Lineman's Wrench,

Price $105.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DGH2
  • Mfr. Model # 3146
  • UNSPSC # 27111714
  • Catalog Page # N/A
  • Shipping Weight 1.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® lineman's wrench is forged from special bar steel and heat-treated for durability. Wrench is designed for use on heavy 3-bolt guy clamps where clearance is limited. Each end has 2 different size openings, plus a hole at the larger end for turning-in standard pole steps.

View More

Technical Specs

  • Item Lineman's Wrench
  • SAE or Metric SAE
  • Head Size 29/32 x 1-3/32"
  • Finish Blue Paint
  • Head Angle 0 Degrees
  • Overall Length 13"
  • Wrench Material Steel
  • Standards NEMA Hardware Specifications
  • Features Hole for Turning in Standard Pole Steps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.