Skip Content

Insulated Screwdriver,Sq,#1 x 8-5/16 in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulated Screwdriver, Sq, #1 x 8-5/16 in

Price $25.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 49C222
  • Mfr. Model # 661-4-INS
  • UNSPSC # 27111701
  • Catalog Page # 1181
  • Shipping Weight 0.24 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#1
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle DesignCushion Grip
  • Shank ShapeRound
  • Shank MaterialSteel
  • FinishInsulated Shank, Black Oxide Tip
  • Overall Length8-5/16"
  • Features1000V Rated, Flame-Retardant, Molded Dual-Layer Insulation
  • StandardsASTM F1505 and IEC 60900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The KLEIN TOOLS® insulated #1 screwdriver reduces the injury risk of electrical injury—1000V rated for safety. Durable 2-layer, molded insulation provides protection against electric shock. Cushion-Grip handle for superior torque and comfort. Round shank with square-recess tip.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.