Skip Content

 
High Leverage Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Leverage Cable Cutter

KLEIN TOOLS


Technical Specs

  • Primary ApplicationElectrical Cable 
  • ItemHigh Leverage Cable Cutter 
  • Cutting ActionShear Cut 
Overall Length
Please Select
Cutting Capacity Communication Cable
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Cutting Capacity Communication Cable
Availability
Price
Qty
63050
9-1/2"
24 AWG

$36.70 / each

Cable Cutter,Shear Cut,9-1/2 In
Catalog Page #  1138 

Price: $36.70 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemHigh Leverage Cable Cutter
  • Cutting ActionShear Cut
  • Overall Length9-1/2"
  • Cutting Capacity Communication Cable24 AWG
63050-INS
9-5/8"
24 AWG or 100 pair

$106.05 / each

Cable Cutter,Shear Cut,9-5/8 In
Catalog Page #  1149 

Price: $106.05 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemHigh Leverage Cable Cutter
  • Cutting ActionShear Cut
  • Overall Length9-5/8"
  • Cutting Capacity Communication Cable24 AWG or 100 pair
J63050
9-3/4"
24 AWG

$53.10 / each

Cable Cutter,Shear Cut,9-3/4 In
Catalog Page #  1138 

Price: $53.10 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemHigh Leverage Cable Cutter
  • Cutting ActionShear Cut
  • Overall Length9-3/4"
  • Cutting Capacity Communication Cable24 AWG