Skip Content

 
Hex Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Key Set


Technical Specs

  • Blade Material Alloy Steel 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Item
Please Select
Measurement Type
Please Select
Handle Type
Please Select
Arm Type
Please Select
Finish
Please Select
Number of Pieces
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Item
Measurement Type
Handle Type
Arm Type
Finish
Number of Pieces
Arm Length
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
70572
Ball End Hex Key Set
Metric
Fold-Up
Short
Natural
5
3.25"
5, 6, 7, 8, 10mm

$18.36 / each

Enter location to check availability
Catalog Page #  NA

Price $18.36 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Natural
  • Number of Pieces 5
  • Arm Length 3.25"
  • Sizes Included 5, 6, 7, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
LMK10
Hex Key Set
Metric
L-Shaped
Long
Natural
9
3.12 to 5.28"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$16.66 / each

Enter location to check availability
Catalog Page #  NA

Price $16.66 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Natural
  • Number of Pieces 9
  • Arm Length 3.12 to 5.28"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
70579
Hex Key Set
SAE
Fold-Up
Long
Natural
5
5.25"
3/16, 7/32, 1/4, 5/16, 3/8"

$17.31 / each

Enter location to check availability
Catalog Page #  NA

Price $17.31 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type Fold-Up
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Natural
  • Number of Pieces 5
  • Arm Length 5.25"
  • Sizes Included 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
70581
Hex Key Set
SAE
Fold-Up
Short
Black Oxide
8
3.06"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"

$9.42 / each

Enter location to check availability
Catalog Page #  NA

Price $9.42 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 8
  • Arm Length 3.06"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
70591
Hex Key Set
SAE
Fold-Up
Short
Natural
9
4.25"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$13.72 / each

Enter location to check availability
Catalog Page #  NA

Price $13.72 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Natural
  • Number of Pieces 9
  • Arm Length 4.25"
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
LLK12
Hex Key Set
SAE
L-Shaped
Long
Natural
12
2.94" to 6.03"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16"

$15.43 / each

Enter location to check availability
Catalog Page #  NA

Price $15.43 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Natural
  • Number of Pieces 12
  • Arm Length 2.94" to 6.03"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More