Skip Content

 
Hand Punch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Punch


Technical Specs

  • ItemHand Punch 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Length (In.)
Please Select
Tip Size (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Length (In.)
Tip Size (In.)
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7BP29225
11-1/2
1

$80.15 / each

Hand Punch,1 x 11-1/2 In,Brass
Catalog Page #  NA

Price $80.15 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)11-1/2
  • Tip Size (In.)1
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
7BP29232
11-1/2
1-1/4

$118.95 / each

Hand Punch,1-1/4 x 11-1/2 In,Brass
Catalog Page #  NA

Price $118.95 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)11-1/2
  • Tip Size (In.)1-1/4
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
7BP29219
11-1/2
3/4

$51.40 / each

Hand Punch,3/4 x 11-1/2 In,Brass
Catalog Page #  NA

Price $51.40 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)11-1/2
  • Tip Size (In.)3/4
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4BP10
6
3/8

$14.26 / each

Hand Punch,3/8 x 6 In,Brass
Catalog Page #  NA

Price $14.26 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)6
  • Tip Size (In.)3/8
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4BP12
7
1/2

$22.62 / each

Hand Punch,1/2 x 7 In,Brass
Catalog Page #  NA

Price $22.62 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)7
  • Tip Size (In.)1/2
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4BP16
7
5/8

$31.40 / each

Hand Punch,5/8 x 7 In,Brass
Catalog Page #  NA

Price $31.40 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)7
  • Tip Size (In.)5/8
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4BP25
8
1

$63.65 / each

Hand Punch,1 x 8 In,Brass
Catalog Page #  NA

Price $63.65 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)8
  • Tip Size (In.)1
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4BP19
8
3/4

$42.40 / each

Hand Punch,3/4 x 8 In,Brass
Catalog Page #  NA

Price $42.40 / each

Technical Specs

  • ItemHand Punch
  • Length (In.)8
  • Tip Size (In.)3/4
  • Tether CapableStandard Tool(Accessory Needed for Tethering)