Skip Content

Fish Tape Leader,13-1/2 In L,500 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fish Tape Leader, 13-1/2 In L, 500 lb Cap

Price $28.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X672
  • Mfr. Model # 50350
  • UNSPSC # 27113101
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The flexible fish tape leader from KLEIN TOOLS® guides steel tape through 90° bends and makes pulling and pushing flat steel tapes easier. for use with 1/8" (3mm) wide steel fish tapes, the 3/16" (5mm) dia. tape has a rustproof inner steel cable core wrapped with a spiral cover for exceptional flexibility. Heavy-duty construction is strength rated up to 500 pulling pounds. High-capacity eyelet holds up to five #12 unstripped wires and seven #10 bare wires.

View More

Technical Specs

  • Item Fish Tape Leader
  • Type Flexible
  • Size 3/16" D x 13-1/2" L
  • Max. Capacity 500 lbs.
  • Material Steel
  • Features Guides Steel Tapes Through 90 Degree Bends
  • For Use With 1/8" W Steel Fish Tapes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.