Skip Content

Fish Tape,3/16 In x 200 ft,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fish Tape, 3/16 In x 200 ft, Fiberglass

Price $529.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15X659
  • Mfr. Model # 56014
  • UNSPSC # 27113101
  • Catalog Page # 1172
  • Shipping Weight 6.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Marked Fish Tape
  • Tape Material Fiberglass
  • Length 200 ft.
  • Tape Profile Round
  • Tape Size 3/16"
  • Winder Case Yes
  • Case Style Winder Slide
  • Case Material Polypropylene
  • Case Dia. 17"
  • Features Laser Etched Tape, Orange Case, Sloped Handle, 7" Leader
  • Includes 7" Leader
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



KLEIN TOOLS® fish tape is designed for long conduit runs. This fiberglass tape is flexible enough to slide over existing wires, but stiffer than other nonconductive tapes. Strong, yet lightweight fiberglass tape resists harsh elements. Durable 7'' leader helps push through crowded conduit. Strength rated up to 500 pulling pounds. Large 17" case allows you to reel in 10% more tape in a single revolution than smaller 16" reels. Shock- and impact-resistant polypropylene case and handle.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.