Skip Content

Telescoping Fish Stick,22 ft,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Telescoping Fish Stick, 22 ft, Fiberglass

Price $518.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6LFW1
  • Mfr. Model # 56105
  • UNSPSC # 27113101
  • Catalog Page # 457
  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Telescoping Fish Stick
  • Material Fiberglass
  • Length 22 ft.
  • Pole Diameter 2"
  • Flexibility Medium
  • Color White
  • Includes Large Capacity Hook/Skid Tip, Separate Eyelet For Wire Tie-On.
  • Features Sections Lock Securely Into Place And Will Not Unexpectedly Spin Loose Or Collapse. High Quality, Rigid Fiberglass Is Sturdy, Lightweight And Slides Easily Over Obstructions. Large Capacity Hook/Skid Tip Pulls Multiple Wires Easily And Has A Separate Eyelet For Wire Tie-On. Protective Carry Case Available (6LFW2).
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The KLEIN TOOLS® WireSpanner™ extension pole or telescoping fish stick helps push/pull wires over long spans of suspended ceilings, sub-floors, crawl spaces, and attics. The durable 54'' (1372 mm) pole quickly and easily telescopes to a maximum of 22-ft. (6.71 m) long. Each section locks securely into place and will not spin loose or collapse. Collapsed length: 54" (1372mm).

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.