Skip Content

 
Drift Pin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drift Pin


Technical Specs

  • ItemDrift Pin 
  • Length (In.)
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Size (In.)
Please Select
Hex (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tip Size (In.)
Hex (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
3262
1/2
15/16

$11.57 / each

Enter location to check availability
Barrel-Type Drift Pin,1/2 Tip x 8 In L
Catalog Page #  NA

Clearance Price $11.57 / each

Price $12.85 / each

Technical Specs

  • ItemDrift Pin
  • Length (In.)8
  • Tip Size (In.)1/2
  • Hex (In.)15/16
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3261
7/16
13/16

$6.97 / each

Enter location to check availability
Barrel-Type Drift Pin,7/16 Tip x 8 In L
Catalog Page #  NA

Clearance Price $6.97 / each

Price $11.27 / each

Technical Specs

  • ItemDrift Pin
  • Length (In.)8
  • Tip Size (In.)7/16
  • Hex (In.)13/16
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3263
9/16
1-1/16

$15.36 / each

Enter location to check availability
Barrel-Type Drift Pin,9/16 Tip x 8 In L
Catalog Page #  NA

Clearance Price $15.36 / each

Price $17.07 / each

Technical Specs

  • ItemDrift Pin
  • Length (In.)8
  • Tip Size (In.)9/16
  • Hex (In.)1-1/16
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More