Skip Content

Diagonal Cutters,8-1/16 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diagonal Cutters, 8-1/16 In.

Price $45.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4A840
  • Mfr. Model # D2000-48
  • NSN # 
  • UNSPSC # 27112114
  • Catalog Page # 1164
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Leverage Diagonal Cutters
  • Insulated / UninsulatedUninsulated
  • NonsparkingNo
  • ESD SafeNo
  • Nose TypeOval
  • Overall Length8-1/16"
  • Jaw Length13/16"
  • Jaw Width1-3/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • CutFlush
  • Cutting Capacity/MaterialACSR, Screws, Nails and Most Hard Wire
  • Spring ReturnNo
  • Wire StripperNo
  • Jaw Bend0 Degrees
  • MaterialSteel
  • Handle TypeDipped Pistol Grip
  • Handle ColorBlue
  • Voltage RatingNot Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Diagonal Pliers

• Hardened steel Corrosion-resistant Cushion-grip handle

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm working on an art project and need to cut a mattress spring into 4 long pieces.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Knitter is loaded.
Additional information about Knitter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Klein Diagonal Cutter model #D2000-48 will not have any issues cutting a metal spring.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:39:50.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4A840, prod, sort_default
1 of 1
  • 2015-09-03T19:39:50.830-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4A840, prod, sort_default
1 of 1