Skip Content

Diagonal Cutters,5 In. OAL,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diagonal Cutters, 5 In. OAL, Red

Price $14.18 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DEX7
  • Mfr. Model # D275-5
  • UNSPSC # 27112114
  • Catalog Page # 1164
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDiagonal Cutters
  • Insulated / UninsulatedUninsulated
  • NonsparkingNo
  • ESD SafeNo
  • Nose TypeUltra Slim
  • Overall Length5"
  • Jaw Length13/16"
  • Jaw Width9/64"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • CutFlush
  • Cutting Capacity/MaterialShears Wire Up to 18 AWG
  • Spring ReturnYes
  • Wire StripperNo
  • Jaw Bend0 Degrees
  • MaterialSteel
  • Handle TypeDipped Pistol Grip
  • Handle ColorRed
  • Voltage RatingNot Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Diagonal Pliers

• Hardened steel Corrosion-resistant Cushion-grip handle

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 cut is not flush.but for the price it's not bad.I tool a smooth file to the flat side.without a lot of effort. perfect edge.Price is GreatQuality Control is LOW.but after some TLC works GREAT.... February 23, 2015
  • 2015-07-28T19:46:37.012-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2DEX7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.