Skip Content

 
Demo Screwdriver,Slotted,5/16 in,12-3/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Demolition Screwdriver

KLEIN TOOLS


Technical Specs

  • ItemDemolition Screwdriver 
  • Handle MaterialAcetate w/Cushion Grip 
  • Tip Style GroupSlotted 
  • Tip StyleKeystone Slotted 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
BrandKLEIN TOOLS 
Tip Size
Please Select
Shank Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tip Size
Shank Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6024DD
1/4"
4"

$24.28 / each

Demo Screwdriver,Slotted,1/4 in,9 in L
Catalog Page #  NA

$24.28 / each

Technical Specs

  • ItemDemolition Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
6027DD
5/16"
7"

$31.20 / each

Demo Screwdriver,Slotted,5/16 in,12-3/8
Catalog Page #  NA

$31.20 / each

Technical Specs

  • ItemDemolition Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)