Cushion-grip Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cushion-grip Screwdriver

KLEIN TOOLS

Technical Specs

  • Handle Material:Acetate w/Cushion Grip 
Item
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product #ItemTip Style GroupTip StyleTip SizeShank LengthAvailabilityPrice Qty
2DGC2Crank Action ScrewdriverSlottedCabinet Tip3/16"4"

Typically in Stock

$16.20 / each

2DGC3Crank Action ScrewdriverSlottedCabinet Tip3/16"6"

Typically in Stock

$18.17 / each

2DGD1Crank Action ScrewdriverSquareSquare Recess#26"

Typically in Stock

$19.32 / each

2DFY3ScrewdriverSlottedCabinet Tip3/32"4"

Typically in Stock

$11.05 / each

2DFY4ScrewdriverSlottedCabinet Tip1/8"10"

Typically in Stock

$15.02 / each

2DFY5ScrewdriverSlottedCabinet Tip1/8"3"

Typically in Stock

$10.62 / each

2DFY6ScrewdriverSlottedCabinet Tip1/8"8"

Typically in Stock

$13.05 / each

2DFZ2ScrewdriverSlottedCabinet Tip3/16"10"

Typically in Stock

$23.39 / each

2DFY7ScrewdriverSlottedCabinet Tip3/16"3"

Item ships within 3 business days from supplier

$18.26 / each

2DFZ3ScrewdriverSlottedCabinet Tip3/16"8"

Item ships within 3 business days from supplier

$21.31 / each

2DFW9ScrewdriverSlottedCabinet Tip3/16"8"

Typically in Stock

$15.25 / each

2DFY1ScrewdriverSlottedCabinet Tip1/4"10"

Typically in Stock

$20.59 / each

2DFY8ScrewdriverSlottedCabinet Tip1/4"4"

Item ships within 3 business days from supplier

$20.80 / each

2DFY9ScrewdriverSlottedCabinet Tip5/16"6"

Typically in Stock

$23.76 / each

2DFZ1ScrewdriverSlottedCabinet Tip3/8"8"

Typically in Stock

$31.15 / each

2DFX5ScrewdriverSlottedKeystone Slotted7/32"3"

Item ships within 3 business days from supplier

$14.47 / each

2DFX6ScrewdriverSlottedKeystone Slotted1/4"4"

Typically in Stock

$14.63 / each

2DFX7ScrewdriverSlottedKeystone Slotted5/16"6"

Typically in Stock

$17.25 / each

2DFX2ScrewdriverSlottedKeystone Slotted3/8"10"

Typically in Stock

$27.80 / each

2DFX3ScrewdriverSlottedKeystone Slotted3/8"12"

Typically in Stock

$31.30 / each

2DFX8ScrewdriverSlottedKeystone Slotted3/8"8"

Typically in Stock

$23.54 / each

2DGB8ScrewdriverSquareSquare Recess#14"

Typically in Stock

$14.88 / each

2DGB9ScrewdriverSquareSquare Recess#34"

Typically in Stock

$14.88 / each

Adding More Products