Skip Content

 
Crimper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemInsulated Crimper 
  • Capacity22 to 10 AWG 
  • Overall Length9-3/4" 
For Use With
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
For Use With
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1005
Insulated and Non-Insulated Solderless Terminals and Connectors

$43.85 / each

Insulated Crimper,22-10 AWG,9-3/4 In L
Catalog Page #  1170 

Price $43.85 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-3/4"
  • For Use WithInsulated and Non-Insulated Solderless Terminals and Connectors
1005-INS
Insulated and Non-Insulated Solderless Terminals and Connectors

$102.00 / each

Insulated Crimper,22-10 AWG,9-3/4 In L
Catalog Page #  1179 

Price $102.00 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-3/4"
  • For Use WithInsulated and Non-Insulated Solderless Terminals and Connectors
J1005
Insulated and Non-Insulated Solderless Terminals and Connectors

$52.30 / each

Insulated Crimper,22-10 AWG,9-3/4 In L
Catalog Page #  1170 

Price $52.30 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-3/4"
  • For Use WithInsulated and Non-Insulated Solderless Terminals and Connectors
1006
Non-insulated Solderless Terminals and Connectors

$42.60 / each

Insulated Crimper,22-10 AWG,9-3/4 In L
Catalog Page #  1170 

Price $42.60 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-3/4"
  • For Use WithNon-insulated Solderless Terminals and Connectors