Skip Content

Pinch Bars,Connecting Bar,36 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pinch Bars, Connecting Bar, 36 In. L

Price $89.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3AEU4
  • Mfr. Model # 3246
  • UNSPSC # 27112502
  • Catalog Page # N/A
  • Shipping Weight 5.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Pry Bar Sub-Category Pinch Bars
  • Item Connecting Bar
  • Overall Length 36"
  • Overall Width 7/8"
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Dia. 7/8"
  • Material Steel
  • Color Black
  • Features Pointed on One End
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The KLEIN TOOLS® round connecting bar is designed to provide extra leverage when positioning steel members and aligning bolt holes. Round pinch bars are made of hardened steel. The chisel-end is at a 15° angle to give greater leverage. Forged fit-up bar is pointed at one end.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.