Skip Content

Conduit Bender,1/2 EMT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Conduit Bender, 1/2 EMT

Price $71.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 62035 (Change)


Invalid Zip Code


  • Item # 4VDH6
  • Mfr. Model # 56206
  • UNSPSC # 27112503
  • Catalog Page # 1174
  • Shipping Weight 5.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conduit Bender
  • Type Handle Included
  • EMT Size 1/2"
  • Centerline Bend Radius 4"
  • Handle Dia. 3/4"
  • Handle Length 38"
  • Construction Die-cast Aluminum
  • Markings Cast-in Benchmark Symbols, Degree and Multiplier Scales
  • Pedal Wide Foot, Angled Grooves
  • Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends.
  • For Use With Mfr. No. 51427
  • Includes Bender Head and Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The aluminum conduit bender from KLEIN TOOLS® performs accurate conduit bends such as stub ups, offsets, back-to-backs, and saddles repeatedly. Exclusive design reduces rippling and ovaling of conduit. Wide foot pedal provides excellent stability, leverage, and comfort. Interior clamp securely holds conduit while cutting with hacksaw while an interior hook surface prevents conduit from rolling or twisting during bends.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.