Skip Content

Dieless Crimper,5-1/2 In L,Manual close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dieless Crimper, 5-1/2 In L, Manual

Price $28.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 39E521
  • Mfr. Model # VDV211-048
  • UNSPSC # 27111518
  • Catalog Page # 458
  • Shipping Weight 0.6 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDieless Crimper
  • Overall Length5-1/2"
  • For Use WithCrimps Compression BNC, F and RCA Connectors to Coaxial Cable, Mini Coaxial, R59, RG6 and RG6-QS
  • CutsNo
  • StripsNo
  • AdjustableManual
  • Handle TypeYellow Contoured Grips
  • FeaturesYellow Contoured Grips Handle, Adjustable Universal Plunger, Spring-Loaded Return Increases User Comfrot and Ease Of Use, Enhanced Pivot Point for Smooth Wobble-Free Operation, Fast, Reliable Multiple-Type Compression Connector Installations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The KLEIN TOOLS® dieless compression crimper features an adjustable universal plunger. Quickly and accurately crimps compression F, BNC, and RCA connectors to inside coaxial cable: mini-coax, RG58, RG59, RG6, RG62, and RF6QS. User-friendly gauge markings indicate correct plunger positions. Enhanced pivot point provides smooth wobble-free operation. Open channel design for easy insertion of all connector head styles. Spring-loaded return. Steel body with chrome finish. Integrated handle lock for easy storage.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.