Skip Content

 
Combination Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Screwdriver Set


Technical Specs

  • Item Screwdriver Set 
  • Tip Style Group Slotted/Phillips 
  • Handle Material Acetate with Vinyl Grip 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Number of Pieces
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Number of Pieces
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
85072
2
Cabinet 1/4" x 10", Phillips #2 x 10"

$30.30 / each

Enter location to check availability
Catalog Page #  1016 

Price $30.30 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 2
  • Handle Material Acetate with Vinyl Grip
  • Includes Cabinet 1/4" x 10", Phillips #2 x 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
85071
2
Keystone Slotted 1/4" x 1-1/2", Phillips #2 x 1-1/2"

$22.48 / each

Enter location to check availability
Catalog Page #  1016 

Price $22.48 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 2
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 1-1/2", Phillips #2 x 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
85484
4
Keystone Slotted 1/16" x 2", Cabinet 3/32" x 3", 1/8" x 3", Phillips #0 x 3"

$33.35 / each

Enter location to check availability
Catalog Page #  1016 

Price $33.35 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 4
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/16" x 2", Cabinet 3/32" x 3", 1/8" x 3", Phillips #0 x 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
85075
5
Keystone Slotted 1/4" x 4", 5/16 x 6", Cabinet 1/4" x 6", 3-1/16" x 6", Phillips #2 x 4"

$63.65 / each

Enter location to check availability
Catalog Page #  1016 

Price $63.65 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 5
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 4", 5/16 x 6", Cabinet 1/4" x 6", 3-1/16" x 6", Phillips #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
85076
7
Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", 1/4" x 4", Phillips #1 x 3", #2 x 4"

$81.85 / each

Enter location to check availability
Catalog Page #  1016 

Price $81.85 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 7
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", 1/4" x 4", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
85077
7
Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 6", 1/4" x 6", Rotary Cabinet 3/16" x 6", Phillips #2 x 4", Screw Holding 1/4" x 6"

$88.90 / each

Enter location to check availability
Catalog Page #  1016 

Price $88.90 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 7
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 6", 1/4" x 6", Rotary Cabinet 3/16" x 6", Phillips #2 x 4", Screw Holding 1/4" x 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
85078
8
Cabinet 5/16" x 1-1/2", 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"

$93.95 / each

Enter location to check availability
Catalog Page #  1016 

Price $93.95 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate with Vinyl Grip
  • Includes Cabinet 5/16" x 1-1/2", 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More