Skip Content

Crimper w/Die,8-1/2 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Crimper w/Die, 8-1/2 In L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6LFV5
  • Mfr. Model # VDV010-019-SEN
  • UNSPSC # 23171604
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Crimper w/Die
  • Overall Length 8-1/2"
  • For Use With RG6 and RG59 Coaxial Cable, CATV, Home Theater, Satellite and Security System
  • Cuts Yes
  • Strips Yes
  • Adjustable No
  • Handle Type Dipped
  • Features Plastic Handle, Diamond-shaped stripping nests efficiently remove outer jacket of coaxial cable, Precision ground stripping hole easily removes inner dielectric insulation without damaging the center conductor, Two hex-crimping dies and a ring-crimping die quickly and accurately crimp F-Connectors to coaxial cable, Machined Steel Cutting Blade Cleanly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.