Skip Content

Canvas Tool Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Canvas Tool Bag

KLEIN TOOLS


Technical Specs

  • ItemTool Bag 
  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Depth6" 
Basic Material
Please Select
Number of Pockets
Please Select
Width
Please Select
Height
Please Select
Color
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr. Model #
Basic Material
Number of Pockets
Width
Height
Color
Availability
Price
Qty
5102-14
Canvas
1
14"
14"
Natural

$94.75 / each

Tool Bag,14x14x6 In,1 Pocket
Catalog Page #  1196 

Price: $94.75 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width14"
  • Depth6"
  • Height14"
  • ColorNatural
5102-24
Canvas
1
24"
15"
Natural

$108.25 / each

Tool Bag,24x15x6 In,1 Pocket
Catalog Page #  1196 

Price: $108.25 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets1
  • Width24"
  • Depth6"
  • Height15"
  • ColorNatural
5102-14SP
Canvas w/Leather
10
14"
10"
Natural

$98.00 / each

Tool Bag,10x6x14 In,10 Pocket
Catalog Page #  1196 

Price: $98.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas w/Leather
  • Number of Pockets10
  • Width14"
  • Depth6"
  • Height10"
  • ColorNatural
5003-18
Canvas w/Leather
11
18"
14"
Natural Canvas/Black

$117.80 / each

Tool Bag,18x6x14 In,11 Pocket
Catalog Page #  1196 

Price: $117.80 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas w/Leather
  • Number of Pockets11
  • Width18"
  • Depth6"
  • Height14"
  • ColorNatural Canvas/Black
5102-18
Canvas w/Vinyl
1
18"
14"
Natural/Brown

$94.85 / each

Tool Bag,18 x 6 x 14 in.
Catalog Page #  1196 

Price: $94.85 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas w/Vinyl
  • Number of Pockets1
  • Width18"
  • Depth6"
  • Height14"
  • ColorNatural/Brown
5102-16SP
Canvas w/Vinyl
13
16"
14"
Natural

$99.00 / each

Tool Bag,16x6x14 In,13 Pocket
Catalog Page #  1196 

Price: $99.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas w/Vinyl
  • Number of Pockets13
  • Width16"
  • Depth6"
  • Height14"
  • ColorNatural
5102-18SP
Canvas w/Vinyl
13
18"
14"
Natural

$100.00 / each

Tool Bag,18x6x14 In,13 Pocket
Catalog Page #  1196 

Price: $100.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas w/Vinyl
  • Number of Pockets13
  • Width18"
  • Depth6"
  • Height14"
  • ColorNatural
5102-24SP
Canvas w/Vinyl
17
24"
15"
Natural

$108.00 / each

Tool Bag,24x6x15 In,17 Pocket
Catalog Page #  1196 

Price: $108.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas w/Vinyl
  • Number of Pockets17
  • Width24"
  • Depth6"
  • Height15"
  • ColorNatural