Skip Content

 
Cable Stripper/Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Stripper/Cutter

KLEIN TOOLS


Technical Specs

  • ItemCable Stripper 
  • InsulatedYes 
  • Overall Length7-3/4" 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
BrandKLEIN TOOLS 
Capacity
Please Select
Cable Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Capacity
Cable Type
Availability
Price
Qty
K1412-3
14 to 12 AWG
Solid

Limited Quantity Available

$51.71 / each

Cable Stripper,14 to 12 AWG,7-3/4 In
Catalog Page #  NA

Clearance Price:
$51.71 / each

Price: $57.45 / each

Technical Specs

  • ItemCable Stripper
  • InsulatedYes
  • Overall Length7-3/4"
  • Capacity14 to 12 AWG
  • Cable TypeSolid
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K1412CAN
14 to 16 AWG
Solid and Stranded

$32.35 / each

Cable Stripper,14 to 12 AWG,7-3/4 In
Catalog Page #  NA

Price: $32.35 / each

Technical Specs

  • ItemCable Stripper
  • InsulatedYes
  • Overall Length7-3/4"
  • Capacity14 to 16 AWG
  • Cable TypeSolid and Stranded
  • Tether CapableStandard Tool(Accessory Needed for Tethering)