Skip Content

 
Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Cutter

KLEIN TOOLS


Technical Specs

  • ItemCable Cutter 
Primary Application
Please Select
Cutting Action
Please Select
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity Aluminum
Please Select
Cutting Capacity Communication Cable
Please Select
Cutting Capacity Soft Steel
Please Select
Cutting Capacity Wire Rope
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Primary Application
Cutting Action
Overall Length
Cutting Capacity Copper
Cutting Capacity Aluminum
Cutting Capacity Communication Cable
Availability
Price
Qty
63020
Electrical Cable
Anvil Cut
7"
12 AWG

$49.20 / each

Cable Cutter,Anvil Cut,7 In
Catalog Page #  1168 

Price: $49.20 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionAnvil Cut
  • Overall Length7"
  • Cutting Capacity Copper12 AWG
  • Cutting Capacity Soft Steel0.080"
63060
Electrical Cable
Shear Cut
10"
400 MCM
1-1/8"

$339.25 / each

Cable Cutter,Shear Cut,10 In
Catalog Page #  1168 

Price: $339.25 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length10"
  • Cutting Capacity Copper400 MCM
  • Cutting Capacity Communication Cable1-1/8"
63035
Electrical Cable
Shear Cut
16-3/4"
350 MCM

$113.55 / each

Utility Cable Cutter,Shear Cut,16-3/4 In
Catalog Page #  1168 

Price: $113.55 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length16-3/4"
  • Cutting Capacity Aluminum350 MCM
63041
Electrical Cable
Shear Cut
25-1/2"
1-3/8"

$206.25 / each

Cable Cutter,Shear Cut,25-1/2 In
Catalog Page #  1168 

Price: $206.25 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length25-1/2"
  • Cutting Capacity Communication Cable1-3/8"
63045
Electrical Cable
Shear Cut
32"
1000 MCM
1-3/4"

$248.50 / each

Cable Cutter,Shear Cut,32 In
Catalog Page #  1168 

Price: $248.50 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length32"
  • Cutting Capacity Copper1000 MCM
  • Cutting Capacity Communication Cable1-3/4"
63016
Electrical Cable
Shear Cut
7-1/2"
3/16"

$109.40 / each

Cable Shear,Shear Cut,7-1/2 In
Catalog Page #  1168 

Price: $109.40 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length7-1/2"
  • Cutting Capacity Aluminum3/16"
  • Cutting Capacity Wire Rope3/16"
63055
Electrical Cable
Shear Cut
8"
24 AWG
24 AWG
24 AWG

$54.05 / each

Cable Cutter,Shear Cut,8 In
Catalog Page #  1168 

Price: $54.05 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length8"
  • Cutting Capacity Copper24 AWG
  • Cutting Capacity Aluminum24 AWG
  • Cutting Capacity Communication Cable24 AWG
63028
Electrical Cable
Shear Cut
8-1/4"
3/4"

$46.45 / each

Cable Cutter,Shear Cut,8-1/4 In
Catalog Page #  458 

Price: $46.45 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length8-1/4"
  • Cutting Capacity Copper3/4"
    63035SC
    Wire Rope
    Shear Cut
    18"

    $131.80 / each

    Wire Rope Cutter,Shear Cut,18 In
    Catalog Page #  NA

    Price: $131.80 / each

    Technical Specs

    • Primary ApplicationWire Rope
    • ItemCable Cutter
    • Cutting ActionShear Cut
    • Overall Length18"
    • Cutting Capacity Soft Steel9/32"
    • Cutting Capacity Wire Rope9/32"