Skip Content

Coaxial Cable Cutter,37" Overall Length,Shear Cut Cutting Action,Primary Application:  Communication close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coaxial Cable Cutter, 37" Overall Length, Shear Cut Cutting Action, Primary Application: Communication

Price $339.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 55101 (Change)


Invalid Zip Code

ST. PAUL branch 499

  • Item # 25D152
  • Mfr. Model # 63047
  • UNSPSC # 23171604
  • Catalog Page # 1168
  • Shipping Weight 8.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coaxial Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 37"
  • Cutting Capacity Copper 900 pair
  • Cutting Capacity Aluminum 900 pair
  • Cutting Capacity Communication Cable 2-1/4"
  • Handle Design Plastic Covered
  • Features Same Shear-Type Design and Features As Klein Standard Cable Cutters, But Will Cut Lead Or Rubber-Covered Communications Cable, Not Designed For Cutting Steel or ACSR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


The KLEIN TOOLS communications cable cutter is a lightweight, shear-type cable cutter. Designed to cut up to 900-pair soft copper and aluminum cable, and also lead- or rubber-covered communications cable. Forged steel jaws make a clean, even cut for ease in fitting lugs and terminals.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 63047

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.