Skip Content

FiberglassBolt Cutter 36-1/2" Overall Length,7/16" Hard Materials up to Brinnell 455/Rockwell C48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FiberglassBolt Cutter 36-1/2" Overall Length, 7/16" Hard Materials up to Brinnell 455/Rockwell C48

Price $388.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25D143
  • Mfr. Model # 63136
  • UNSPSC # 27111512
  • Catalog Page # N/A
  • Shipping Weight 12.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBolt Cutter
  • Handle MaterialFiberglass
  • Overall Length36-1/2"
  • Soft and Med./Hard-Brinnell 300/Rockwell C319/16"
  • Hard Materials up to Brinnell 455/Rockwell C487/16"
  • Cutting ActionCenter Cut
  • Jaw MaterialSteel
  • Grip StyleHeavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts
  • FeaturesLockplate Reinforcement Prevents Jaw Bolts from Loosening or Turning
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The KLEIN TOOLS® fiberglass bolt cutter is an all-purpose cutting tool for soft, medium, and hard metals. Forged, alloy tool steel jaws are center cut and precision ground for efficient cutting and long life. 3-point toggle joint multiplies 50 lb. of hand pressure on handles up to 4,000 lb. at cutting jaws. Fiberglass handles have heavy vinyl grips with flat grip ends for 90° cuts. Easy to use—one adjustment realigns cutting edges.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.