Skip Content

Steel Bolt Cutter,14" Overall Length,3/16" Hard Materials up to Brinnell 455/Rockwell C48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Bolt Cutter, 14" Overall Length, 3/16" Hard Materials up to Brinnell 455/Rockwell C48

Price $163.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25D136
  • Mfr. Model # 63314
  • UNSPSC # 27111512
  • Catalog Page # N/A
  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® bolt cutter is an all-purpose cutting tool for soft, medium, and hard metals. Easy to use—one adjustment realigns cutting edges. Forged, alloy tool steel jaws are center cut and precision ground for efficient cutting and long life. 3-point toggle joint multiplies 50 lb. of hand pressure on handles up to 4,000 lb. at cutting jaws. Steel handles have heavy vinyl grips with flat grip ends for 90° cuts.

View More

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 14"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/16"
  • Cutting Action Center Cut
  • Jaw Material Steel
  • Grip Style Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts
  • Features Lockplate Reinforcement Prevents Jaw Bolts from Loosening or Turning
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.