Skip Content

Insulated Tool Set, Number of Pieces: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Insulated Tool Set, Number of Pieces: 8

Price $791.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1N046
  • Mfr. Model # 33526
  • NSN # 5180-01-442-0986
  • UNSPSC # 27113201
  • Catalog Page # 1076
  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® 8-piece insulated tool set features an assortment of popular insulated tools. The durable, black nylon case features a zipper closure, custom-fitted tool pockets plus an extra pocket for storage of papers and other items. Dimensions: 11"L x 15-1/2"W x 2-1/2"H.
Meets or exceeds IEC 60900: 2012, ASTM-10 Standards for insulated tools.

View More

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 8
  • Pliers Included Mfr. No. D203-8N-INS Heavy-Duty Long-Nose Pliers with Side Cutter and Skinning Hole 8-5/16", No. 63050-INS High Leverage Cable Cutter, No. D228-8-INS High Leverage Diagonal Cutter 8", No. D213-9NE-INS High Leverage Side Cutter 9-1/4", No. 11045-INS Solid Wire Stripper/Cutter 10-18 AWG
  • Screwdrivers Included Mfr. No. 49C266 Cabinet Tip Slotted Screwdriver 3/16", No. 602-4-INS Keystone Screwdriver 1/4", No. 603-4-INS Phillips Screwdriver #2
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • Includes Zippered Polyester Case with Custom-Fitted Tool Pockets 15-1/4" W x 11" D x 2-1/4" H
  • Max. Use Voltage 1000VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.