Skip Content

10-1/8" Aviation Snip, Straight, 18 Mild/22 Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

10-1/8" Aviation Snip, Straight, 18 Mild/22 Stainless Steel

Price $37.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DFF1
  • Mfr. Model # 1102S
  • UNSPSC # 27111507
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® right-cutting aviation snips cut and trim sheet metal. Capable of cutting 18-ga. cold-rolled sheet metal and 22-ga. stainless steel sheet metal. Forged and heat-treated steel blades for strength and durability. Spring-loaded for self-opening action. Latch keeps jaws closed when not in use. Contoured plastic handles are hardened for extra strength, and color-coded by cutting pattern.

View More

Technical Specs

  • Item Aviation Snip
  • Cutting Action Straight
  • Overall Length 10-1/8"
  • Metal Gauge 18 Mild/22 Stainless Steel
  • Cutting Edge Nonserrated
  • Cutting Length 1-1/2"
  • Handle Color Yellow
  • Safety Latch Yes
  • Handle Design Contoured Plastic Grip
  • Material Forged and Heat treated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.