Skip Content

Gate Hinge,Polymer/Stainless Steel,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gate Hinge, Polymer/Stainless Steel, PR

Price $35.00 / pair

Please sign in or register to access lists

Go

Ship to: 10954 (Change)

Go

Invalid Zip Code

ELMSFORD branch 547

  • Item # 38G642
  • Mfr. Model # KFP
  • UNSPSC # 31162403
  • Catalog Page # 2702
  • Shipping Weight 0.84 lbs.
Country of Origin AustraliaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGate Hinge
  • Bearing TypePlain
  • MountingFull Surface
  • MaterialPolymer/Stainless Steel
  • Height4-5/16"
  • Width3-1/4"
  • FinishBlack Enamel
  • Leaf Thickness0.187"
  • Load CapacityGates Up to 55 lb./375 lb. Gate Load
  • Range of Motion180 Degrees
  • Holes per Leaf2
  • Pin TypeNonremovable
  • Pin MaterialStainless Steel
  • ColorBlack
  • CornersRounded
  • Frame Leaf Length4-15/16"
  • Frame Leaf Width15/16"
  • Door Leaf Length4-5/16"
  • Door Leaf Width1-1/2"
  • HardwareIncluded
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, France, United Kingdom and New Zealand.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.