Skip Content

Low Lead Brass Bathroom Faucet, Knob Handle Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Lead Brass Bathroom Faucet, Knob Handle Type

Price $34.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45L014
  • Mfr. Model # 77-1005
  • UNSPSC # 40141702
  • Catalog Page # N/A
  • Shipping Weight 2.66 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Handle Type Knob
  • Connection 1/2" IPS
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Low Lead Brass
  • Faucet Spout Rigid
  • ADA Compliant No
  • Drain Type None
  • Mounting Type Deck
  • Handle Material Acrylic
  • Spout Length 4"
  • Valve Type Quarterturn
  • Finish Chrome
  • Flow Outlet Type Aerated
  • Includes Washerless Cartridges, Acrylic Handles
  • Standards NSF61-9
  • Compliance AB1953 Low Lead
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Residential / Commercial Residential
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.