Skip Content

 
Half Slot Channel,1-1/2 In,20 ft,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Slot Channel


Technical Specs

  • ItemChannel 
  • Width1-1/2" 
  • Length20 ft. 
  • Slot TypeHalf Slotted 
Depth
Please Select
Gauge
Please Select
Color
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Depth
Gauge
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
B 907HS 20
3/4"
14
Gold

$67.00 / each

Half Slot Channel,1-1/2 In W,20 ft.,Gold
Catalog Page #  575 

Price $67.00 / each

Technical Specs

  • ItemChannel
  • Width1-1/2"
  • Depth3/4"
  • Gauge14
  • Length20 ft.
  • ColorGold
  • Slot TypeHalf Slotted
B 907HS 20 EG
3/4"
14
Silver

$64.10 / each

Half Slot Channel,1-1/2 In,20 ft,Silver
Catalog Page #  575 

Price $64.10 / each

Technical Specs

  • ItemChannel
  • Width1-1/2"
  • Depth3/4"
  • Gauge14
  • Length20 ft.
  • ColorSilver
  • Slot TypeHalf Slotted
B 905HS 20
1-1/2"
12
Gold

$110.55 / each

Half Slot Channel,1-1/2 In W,20 ft.,Gold
Catalog Page #  575 

Price $110.55 / each

Technical Specs

  • ItemChannel
  • Width1-1/2"
  • Depth1-1/2"
  • Gauge12
  • Length20 ft.
  • ColorGold
  • Slot TypeHalf Slotted
B 905HS 20 EG
1-1/2"
12
Silver

$109.45 / each

Half Slot Channel,1-1/2 In,20 ft,Silver
Catalog Page #  575 

Price $109.45 / each

Technical Specs

  • ItemChannel
  • Width1-1/2"
  • Depth1-1/2"
  • Gauge12
  • Length20 ft.
  • ColorSilver
  • Slot TypeHalf Slotted