Skip Content

General Utility High Visibility Mechanics Gloves, MiraX2/Synthetic Leather Palm Material, High Visib close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

General Utility High Visibility Mechanics Gloves, MiraX2/Synthetic Leather Palm Material, High Visib

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6PPF9
  • Mfr. Model # 2051HV-XL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G8885
  • Shipping Weight 0.52 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your hands dry and warm to finish the job at hand. Gloves are lined with Heatkeep® insulation and foam lining to keep your hands warm—even on the coldest days. AquaNOT!® lining creates a protective barrier against water, while XtremeGrip® material on palm and fingertips reinforces a secure grip. MiraX2™ black color synthetic leather palm. Rubber hook and loop pull strap for wrist closure. Hi-Viz. Machine washable. X-Large.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size XL
  • Color High Visibility Green/Black/Orange
  • Palm Material MiraX2/Synthetic Leather
  • Palm Construction XtremeGrip Reinforcing/Grip Material
  • Back Material Spandex
  • Knuckle Padding Material 3M Scotchlite Reflective
  • Stitching Material Double Stitched
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Insulation/Foam
  • Application Safety, Warmth/Wet Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.