Skip Content

Fit Testing Kit,Bitrex,Saccharin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fit Testing Kit, Bitrex, Saccharin

KIMBERLY-CLARK

Price: $390.25 / each

Please sign in or register to access lists

  • Item # 6KXV8
  • Mfr. Model # 11266
  • UNSPSC # 46182005
  • Catalog Page # 2358
  • Shipping Weight 2.75 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFit Testing Kit
  • Includes(2) Saccharin Threshold and Fit Testing Solutions, (2) Bitrex Threshold and Fit Testing Solutions, Nebulizers for Threshold and Fit Testing, Hood, Extra Nebulizer Valves, DVD, Poster, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

Details

Qualitative Fit Test Kits for Half- and Full-Facepiece Respirators
Jackson Safety
Kit No. 6KXV8 used for threshold and fit testing includes: 2 bottles bitrex, 2 bottles of saccharin, 2 nebulizers, 1 hood, 2 bouffant caps, extra nebulizer valves, and a DVD, poster, and printed materials with helpful tips and instructions.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.