Skip Content

Ear Plugs,31dB,Corded,Met Det,PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Plugs, 31dB, Corded, Met Det, PK 100

KIMBERLY-CLARK

Price: $64.55 / pkg. of 100

Please sign in or register to access lists

  • Item # 6XGC6
  • Mfr. Model # 13821
  • UNSPSC # 46181901
  • Catalog Page # 2232
  • Shipping Weight 0.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • Corded/Without CordCorded
  • ItemEar Plugs
  • Pairs Per Package100
  • Noise Reduction Rating NRR31dB
  • Metal DetectableYes
  • SizeUniversal
  • ShapeBullet
  • Plug ColorBlue
  • Plug MaterialFoam
  • Cord ColorBlue
  • Cord MaterialMetal-Detectable
  • PackagingIndividually Wrapped
  • StandardsANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

Details

Metal-Detectable Ear Plugs
• Meet ANSI S3.19-1974
Bright color and metalized formulation are ideal for applications where metal detection is required, such as the food/beverage industry. Disposable plugs are easy to insert with self-adjusting foam that expands to fit the ear canal. Reusable plugs are premolded with grip stems for hygienic insertion, and washable for extended wear.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.