Skip Content

Ear Plugs,25dB,w/o Cord,Univ,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Ear Plugs, 25dB, w/o Cord, Univ, PK50

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5VZY2
  • Mfr. Model # 67225
  • UNSPSC # 46181901
  • Catalog Page # N/A
  • Catalog Group # H1486
  • Shipping Weight 0.49 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reusable Ear Plugs
Extended-wear, premolded plugs have grip stems for hygienic insertion.
• Meet ANSI S3.19-1974

View More

Technical Specs

  • Corded/Without Cord Without Cord
  • Item Ear Plugs
  • Pairs Per Package 50
  • Size Universal
  • Noise Reduction Rating NRR 25dB
  • Metal Detectable No
  • Shape Tapered
  • Plug Color Orange
  • Plug Material Foam
  • Packaging Poly Bag
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.