Skip Content

Violets Disposable Gloves, Nitrile, Powder Free, M, 4.72 mil Palm Thickness, 9-1/2" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Violets Disposable Gloves, Nitrile, Powder Free, M, 4.72 mil Palm Thickness, 9-1/2" Length

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6JLE2
  • Mfr. Model # 55092
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D6432
  • Shipping Weight 3.25 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sterile exam gloves made of 100% nitrile are ideal for use by employees and patients allergic to natural rubber latex. Unique purple color immediately identifies glove from latex and other synthetic gloves. Textured fingertips increase grip sensitivity—wet or dry. Maximum protection for higher-risk procedures. Effective barrier from bloodborne pathogens and many chemicals.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.72 mil
  • Finger Thickness 5.91 mil
  • Cuff Thickness 3.54 mil
  • Length 9-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Purple
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous, Latex Free
  • Grade Exam
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Standards Exceeds Current ASTM 6319 Standard For Critical Defects (AQL-2.5). Safeskin AQL For Critical Defects is 1.5. Sterilized In Accordance With AAMI Guidelines at a Sterility Assurance Level (SAL) Of 10(-6),Manufactured in accordance With Quality System ISO 9002
  • Application Primary Care Services, Diagnostic Tests, Surgical Procedures, Dental Procedures and General Use Applications
  • Sold As Box of 50 Sterile Pairs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.