Skip Content

Silvers Disposable Gloves, Nitrile, Powder Free, L, 3.1 mil Palm Thickness, 12" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Silvers Disposable Gloves, Nitrile, Powder Free, L, 3.1 mil Palm Thickness, 12" Length

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4KYW6
  • Mfr. Model # 53140
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1875
  • Shipping Weight 1.5 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for a demanding lab environments, these longer length gloves provide the protection and strength of nitrile with the sensitivity of latex. 100% nitrile powder-free gloves offer superior resistance to punctures, abrasion, and chemicals. Latex-free—contains no natural rubber proteins known to cause allergic reactions.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.1 mil
  • Finger Thickness 3.5 mil
  • Cuff Thickness 2.8 mil
  • Length 12"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Silver
  • Lining Unlined
  • Cuff Extended/Beaded
  • Special Features Ambidextrous
  • Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Standards Meets NFPA Standards 1999:2013
  • Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
  • Sold As Box of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.