Skip Content

Violets Disposable Gloves, Nitrile, Powder Free, M, 4.72 mil Palm Thickness, 12" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Violets Disposable Gloves, Nitrile, Powder Free, M, 4.72 mil Palm Thickness, 12" Length

Price $29.75 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KYV4
  • Mfr. Model # 50602
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1873
  • Shipping Weight 0.99 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% nitrile gloves reduce potential risk for contact dermatitis and glove- associated Type 1 allergic reactions. Unique purple color allows you to immediately identify nitrile exam gloves from latex and other synthetic gloves. Powder-free to minimize the transfer of chemical allergens and the risk of glove powder contamination during tests. Longer length extends coverage over the wrist and forearm.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.72 mil
  • Finger Thickness 5.91 mil
  • Cuff Thickness 4.33 mil
  • Length 12"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Purple
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous, Latex Free
  • Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Standards Meets NFPA Standards 1999:2013
  • Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
  • Resists ASTM F739 Permeation, Ammonium Hydroxide, Carbon Disulfide, Diethylamine, Dimethyl Sulfoxide, Ethanol, Ethyl Ether, Glutaraldehyde, Heptane, Hexane-N, Hydrochloric Acid, Naphtha, Nitric Acid, Octanol, Potassium Hydroxide, Sodium Hydroxide
  • Sold As Box of 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.