Skip Content

 
Wall Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall Pack

Technical Specs

  • Item Wall Pack 
  • Fixture Type Hazardous Location 
  • Ambient Temp. Range -40 to 104 Degrees F 
  • Length 14-1/2" 
  • Height 14" 
  • Mounting Wall 
  • Voltage 120-208-240-277 
Lamp Type
Please Select
Lamp Watts
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KILLARK 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
KWPS100
HPS
100
100

$1,120.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,120.00 / each

Technical Specs

  • Item Wall Pack
  • Fixture Type Hazardous Location
  • Lamp Type HPS
  • Lamp Watts 100
  • Ambient Temp. Range -40 to 104 Degrees F
  • Length 14-1/2"
  • Height 14"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 100
KWPS150
HPS
150
150

$1,164.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,164.00 / each

Technical Specs

  • Item Wall Pack
  • Fixture Type Hazardous Location
  • Lamp Type HPS
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 104 Degrees F
  • Length 14-1/2"
  • Height 14"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 150
KWPP150
MHPS
150
150

$1,112.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,112.00 / each

Technical Specs

  • Item Wall Pack
  • Fixture Type Hazardous Location
  • Lamp Type MHPS
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 104 Degrees F
  • Length 14-1/2"
  • Height 14"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 150
KWPP170
MHPS
175
170

$1,195.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,195.00 / each

Technical Specs

  • Item Wall Pack
  • Fixture Type Hazardous Location
  • Lamp Type MHPS
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 104 Degrees F
  • Length 14-1/2"
  • Height 14"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 170
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More