Skip Content

Front Cover,XS Series,1 Gang,3-Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Front Cover, XS Series, 1 Gang, 3-Pole

Price $508.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TZW1
  • Mfr. Model # XS-8C
  • UNSPSC # 39121507
  • Catalog Page # N/A
  • Shipping Weight 1.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cover is designed for use with a rotary-operated switch assembly. It features standard provisions for padlocking in either “ON” or “OFF” position. The lever is connected to a threaded stainless steel shaft
which passes through the cover. Use where making, breaking, or changing connections in an electric circuit are required.

View More

Technical Specs

  • Item Switch Assembly Front Cover
  • Amps 15
  • Voltage 240/480VAC
  • Type of Operator Tumbler Switch
  • Material Cast Aluminum
  • For Use With EDS Series Tumbler Switches
  • HP 3 @ 240V, 5 @ 480V
  • Safety Rating Class I, Divison 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class III
  • Number of Gangs 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.